Shop All Drip Diverters
Ultratech
Roof Leak Diverter, 15 ft. W, 15 ft. L
Mfr # 1789
Zoro # G0838564
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Vinyl
- Installation Method Hang By Corners
- Leak Diverter Width 15 ft
- Leak Diverter Length 15 ft
Product Information
- Brand Ultratech
- MFR # 1789
- Zoro # G0838564
- UPC # 808416017892
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 15 ft |
Leak Diverter Length | 15 ft |
Length | 15 Ft. |
Width | 15 ft. |
Leak Diverter Dimensions | 15 ft x 15 ft |
Details
Item | Roof Leak Diverter |
Diverter Color | Yellow |
Diverter Material | Vinyl |
Installation Method | Hang By Corners |
Shape | Square |
Hose Included | No |
Net Weight | 22 lb |
Leak Diverter Mounting Style | Bungee Cords with Hooks |
Leak Diverter Application | Ceiling |
Connection | 3/4 in GHT Male |
UV Resistant | No |
Printed Message | No Message |
Series | Ultra- Roof Drip Diverter |
Telescoping Pole Included | No |
Number of Hooks Included | 4 |
Components Included | (4) Hooks, (1) Leak Diverter |
Fabric Weight | 10 oz/sq ft |
Gender | Female |
Number of Leak Diverters Included | 1 |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 15 ft, Leak Diverter Width 15 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Yellow, Diverter Material Vinyl, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO White Lightweight ESD Smock Medium (B7333)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- TILSATEC Gloves, A6 Cut Level, Hi-Vis, L, PR (TTP230WYH-L)
- ULTRATECH Pipe leak Diverter, Yellow, 18 In. L (1780)
- ULTRATECH Roof Leak Diverter, Yellow, 7 ft. W (1786)
- ULTRATECH Roof Leak Diverter, 10 ft. L, Yellow (1787)
- ULTRATECH Drip Diverter - 25' Clear Drainage Hose - 1792 (1792)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- ULTRATECH Roof Leak Diverter, 12 ft. W, 12 ft. L (1788)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- Ultratech Spill Control Supplies