Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spll Cntnmnt, 20 Drums
Mfr # 9657
Zoro # G9850452
product price: $9,568.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$9,568.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 45,000 lb
- Height 79 in
- Includes Roll Top Cover
- Color Yellow/Black
Product Information
- Brand Ultratech
- MFR # 9657
- Zoro # G9850452
- UPC # 808416096576
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 79 in |
Width | 62 in |
Length | 312 in |
Dimensions | 312 in L x 62 in W x 79 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 20, Spill Capacity 75 gal, Spill Containment Load Capacity 45,000 lb, Length 312 in, Width 62 in, Height 79 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- BRADY Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 25076 (25076)
- JUSTRITE Drain Seal, 30 In. L, 30 In. W (28468)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- Ultratech Spill Control Supplies