Shop All Spill Containment Accessories
Ultratech
Rolltop Drum Spl Cntnmnt, 79 in. H
Mfr # 9636
Zoro # G9885714
product price: $2,306.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,306.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 9,000 lb
- Drain Included No
- Load Capacity 9,000 lb
- Width 62 in
Product Information
- Brand Ultratech
- MFR # 9636
- Zoro # G9885714
- UPC # 808416096361
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 62 in |
Height | 79 in |
Length | 64 1/2 in |
Dimensions | 64 1/2 in L x 62 in W x 79 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 75 gal, Spill Containment Load Capacity 9,000 lb, Length 64 1/2 in, Width 62 in, Height 79 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Headband, One Size, Terrycloth (6605)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- NMC Notice Electrical Room No Storage Permitted Sign - Bilingual, ESN368AB (ESN368AB)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH UltraTech 8641 Ultra-Berm Builder® Straight Section, 15' x 5 1/2" x 2" (8641)
- ULTRATECH Berm Builder, Corner (8642)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- Ultratech Spill Containment Accessories