Shop All Secondary Spill Containment
Ultratech
Rolltop Drum Spill Containment System, 66 gal Spill Capacity, 2 Drum, Polyethylene
Mfr # 9675
Zoro # G4292237
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,527.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Containment Load Capacity 4,500 lb
- Width 42 in
- Load Capacity 4,500 lb
- Opening Type Double Doors with Rolltop
Product Information
- Brand Ultratech
- MFR # 9675
- Zoro # G4292237
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 42 in |
Length | 68 in |
Height | 74 in |
Dimensions | 68 in L x 42 in W x 74 in H |
Description
Rolltop Drum Spill Containment System, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 68 in, Width 42 in, Height 74 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS HEADWEAR OPTIMUM-KHAKI W-CONTRAST BILL LP102 CACTUS (820599097940)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (63PNFW-10)
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- Ultratech Secondary Spill Containment