Shop All Anti-slip tapes, Treads & Stair Nosings
Ultratech
Retrofit ADA Warning Pad, Yellow, 2 x 2 ft.
Mfr # 750
Zoro # G3789536
Free Shipping & Returns
$79.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives, Anchors
- Material Urethane
- Thickness 3/8 in
- Standards ADAAG
Product Information
- Brand Ultratech
- MFR # 750
- Zoro # G3789536
- UPC # 808416007503
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 2 ft |
Depth | 3/8 in |
Details
Item | Retrofit ADA Warning Pad |
ADA Pads Installation Method | Adhesives, Anchors |
Color | Yellow |
Material | Urethane |
Thickness | 3/8 in |
Standards | ADAAG |
Design | Raised Truncated Domes, Surface Mount |
Includes | Adhesive and Anchors |
Installation Method | Surface Applied |
Surface Installation Method | Adhesives, Anchors |
Includes Installation Hardware | Yes |
Surface Design | Raised Truncated Domes |
Series | Ultra-ADA Pad |
Weight | 8 lb |
Installation Surface | Concrete |
Description
Retrofit ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Urethane, Length 2 ft, Width 2 ft, Thickness 3/8 in, Color Yellow, Weight 8 lb, Surface Installation Method Adhesives, Anchors, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- HONEYWELL NORTH Grommet, PK2 (80871A)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- Ultratech Anti-slip tapes, Treads & Stair Nosings