Shop All Anti-slip tapes, Treads & Stair Nosings
Ultratech
Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W
Mfr # 0751
Zoro # G2137705
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives, Anchors
- Material Urethane
- Thickness 3/8 in
- Standards ADAAG
Product Information
- Brand Ultratech
- MFR # 0751
- Zoro # G2137705
- UPC # 808416007510
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 3/8 in |
Details
Item | Retrofit ADA Warning Pad |
ADA Pads Installation Method | Adhesives, Anchors |
Color | Yellow |
Material | Urethane |
Thickness | 3/8 in |
Standards | ADAAG |
Includes | Adhesive and Anchors |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Surface Design | Raised Truncated Domes |
Series | Ultra-ADA Pad |
Installation Surface | Concrete |
Includes Installation Hardware | Yes |
Surface Installation Method | Adhesives, Anchors |
Weight | 15 lb |
Description
Retrofit ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Urethane, Length 4 ft, Width 2 ft, Thickness 3/8 in, Color Yellow, Weight 15 lb, Surface Installation Method Adhesives, Anchors, Includes Adhesive and Anchors, Includes Installation Hardware Yes, Series Ultra-ADA Pad, Standards ADAAG, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- ONYX Foam Flotation Cushion (110200-500-999-12)
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- ULTRATECH Retrofit ADA Warning Pad, Black, 3 x 2 ft. (759)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 2x2 ft. (760)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- HILLMAN 1.3 in. W X 6 in. L Yellow Reflective Safety Tape 1 pk, 6PK (847337)
- Ultratech Anti-slip tapes, Treads & Stair Nosings