Shop All Spill Containment Accessories
Ultratech
Rapid Rise Containment Berm, 748gal
Mfr # 8432
Zoro # G7454553
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40.5 ft.
- Length 10 ft
- Inside Dia. 40 ft.
- Width 10 ft
- Height 12 in
Product Information
- Brand Ultratech
- MFR # 8432
- Zoro # G7454553
- UPC # 808416084320
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 40.5 ft. |
Length | 10 ft |
Inside Dia. | 40 ft. |
Width | 10 ft |
Height | 12 in |
Dimensions | 10 ft W x 10 ft L |
Details
Material | Copolymer 2000 |
Item | Rapid Rise Containment Berm |
Standards | 40 CFR 264175, SPCC, EPA |
Color | Black |
Spill Capacity | 748 gal |
Includes | Berm and Supports Only, Rapid Rise Model |
Supports SPCC Compliance | Yes |
Shape | Square |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 748 gal |
Sidewall Support Material | Foam |
Product Type | Drive-In/Out Containment Berm |
Sidewall Type | Foam |
Series | Ultra |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Rapid Rise Containment Berm, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 748 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- OPTIC MAX Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110LB)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-4-PK (7286-4-PK)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- Ultratech Spill Containment Accessories