Shop All Decontamination Shower Accessories
Ultratech
Orange Supply Hose for Decon Wand, 25 FT
Mfr # 6356
Zoro # G7930237
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mertex
- Color Orange
- For Use With Decon Wands
- Connection Size 3/4 in
- Hose Length 25 ft
Product Information
- Brand Ultratech
- MFR # 6356
- Zoro # G7930237
- UPC # 808416063561
- Country of Origin Canada
- Category Decontamination Shower Accessories
Dimensions
Connection Size | 3/4 in |
Hose Length | 25 ft |
Thread Size | 3/4 in |
Details
Item | Flat Supply Hose |
Material | Mertex |
Color | Orange |
For Use With | Decon Wands |
Standards | Made in the USA |
Burst Strength | 750 psi |
Description
Flat Supply Hose, Burst Strength 750 psi, Color Orange, For Use With Decon Wands, Hose Length 25 ft, Material Mertex, Standards Made in the USA, Thread Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (02100BK11045)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- NMC Winding Road Arrow Left Sign (TM241K)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- Ultratech Decontamination Shower Accessories