Shop All Particulate Sorbent
Ultratech
Oil Eating Microbes, 25 lb., Bag
Mfr # 5233
Zoro # G3675944
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil Only
- Container Type Bag
- Container Size 25 lb
- Composition Bentonite Clay, Microbes
- Absorbent - Container Type Bag
Product Information
- Brand Ultratech
- MFR # 5233
- Zoro # G3675944
- UPC # 808416052336
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 25 lb |
Details
Item | Oil Eating Microbes |
Item - Spill Control | Oil-Eating Microbes |
Fluids Absorbed | Oil Only |
Container Type | Bag |
Composition | Bentonite Clay, Microbes |
Absorbent - Container Type | Bag |
Color | Gray |
Primary Neutralizing Application | Oils |
Form | Bag |
Neutralizes | Oils |
Storage Temp Range | 40 Degrees to 120 Degrees F |
Min Storage Temp | 40 Degrees F |
Activated Lifespan | 3 mo |
Material | Bentonite Clay, Microbes |
Series | Ultra-Archaea |
For Use On | Grease, Oil |
Product Form | Powder |
Shelf Life | 5 yr |
Max Storage Temp | 120 Degrees F |
Description
Oil Eating Microbes, Product Form Powder, Product Type Granular Oil Eating Microbes, Container Size 25 lb, Activated Lifespan 3 mo, Container Type Bag, For Use On Grease, Oil, Material Bentonite Clay, Microbes, Fluids Absorbed Oil Only, Series Ultra-Archaea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- MASTER LOCK Push Button Lockout, Clear (S2153)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1030-5X)
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- ULTRATECH UltraTech Ultra-Archaea Water Soluble Packets, Pack of 6 (5232)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- SPILL TECH ENVIRONMENTAL SpillTech RSPKHZ-BATT Battery Acid Kit Refill (RSPKHZ-BATT)
- Ultratech Spill Control Supplies