Shop All Secondary Spill Containment
Ultratech
IBC Containment Unit, 365 gal Spill Capacity, Polyethylene
Mfr # 1127
Zoro # G7338040
product price: $2,908.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,908.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 9,000 lb
- Standards 40 CFR 264.175, EPA, SPCC
- Spill Containment Opening Type No Cover
- Width 62 in
- Material Polyethylene
Product Information
- Brand Ultratech
- MFR # 1127
- Zoro # G7338040
- UPC # 808416011272
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 62 in |
Length | 278 in |
Height | 8 3/4 in |
Dimensions | 278 in L x 62 in W x 8 3/4 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 365 gal, Spill Containment Load Capacity 9,000 lb, Length 278 in, Width 62 in, Height 8 3/4 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- Ultratech Secondary Spill Containment