Shop All Spill Containment Accessories
Ultratech
Hose Stand, Gray, 16-1/2" L
Mfr # 8369
Zoro # G7337219
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurea
- For Use With Ultratech Berms
- Color Black
- Length 16 1/4 in
- Width 9 1/4 in
Product Information
- Brand Ultratech
- MFR # 8369
- Zoro # G7337219
- UPC # 808416083699
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 16 1/4 in |
Width | 9 1/4 in |
Height | 23 1/2 in |
For Use With Max Wall Height | 12 in |
Dimensions | 16 1/4 in L x 9 1/4 in W x 23 1/2 in H |
Max Hose Width | 6 1/2 in |
Details
Material | Polyurea |
For Use With | Ultratech Berms |
Color | Black |
Standards | LEED, Made in the USA, SPCC |
Item | Hose Stand |
Type | Heavy-Duty |
Series | Ultra-Hose Stand |
For Use With Brand | Ultratech |
Description
Hose Stand, Color Black, Dimensions 16 1/4 in L x 9 1/4 in W x 23 1/2 in H, For Use With Ultratech Berms, For Use With Brand Ultratech, For Use With Max Wall Height 12 in, Height 23 1/2 in, Length 16 1/4 in, Material Polyurea, Max Hose Width 6 1/2 in, Product Type Collapsible Spill Berm Hose Bridge, Series Ultra-Hose Stand, Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475D58 (475D58)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Stopper Tubes, PK6 (5430)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- Ultratech Spill Containment Accessories