Shop All Corrosion Inhibitors
Ultratech
Gentoo Part A/B, Clear, Bottle, 32 oz, PK2
Mfr # 4700
Zoro # G405948157
product price: $360.99
/pk 2, $180.50/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Bottle
- Container Size 32 oz
- NSF Rating H2 No Food Contact
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Product Information
- Brand Ultratech
- MFR # 4700
- Zoro # G405948157
- UPC # 808416047004
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 32 oz |
Details
Item | Gentoo Quart Part A and B |
Lubricant Container | Bottle |
NSF Rating | H2 No Food Contact |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Medium |
Removability | Permanent |
Max. Operating Temp. | -320 Degrees F |
Min. Operating Temp. | -58 Degrees F |
Chemical Base | Oils; Acids; Solvents |
Standards | Not Rated |
Flash Point | 54 Degrees F |
Lubricant Color | Clear |
Application | For Manufacturing/Industrial Applications, Glass, aluminim, stainless steel, brushed steel, polycarbontate panesl, wood, rubber, leather, polyethylene, PVC, painted surfaces, marble, granite, quartzite |
Net Weight | 4 lb |
Description
Gentoo Quart Part A and B, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Long Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. -320 Degrees F, Lubricant Container Bottle, Container Size 32 oz, Lubricant Color Clear, Net Weight 4 lb, Chemical Base Oils; Acids; Solvents, Flash Point 54 Degrees F, Standards Not Rated, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 190 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1900)
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- BRENNAN INDUSTRIES 06MJ-05MORB Straight, 3PK (6400-06-05-O)
- GLOBAL 5/8" ID Stainless Split Clamp Collar, Ss (G2SC-062-SS)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- NU-CALGON Corrosion Inhibitor (4299-T8)
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- ILSCO Bottle DE-OX Oxide Inhibitor, 8 Oz, Petr (DE-OX-8OZ-EC)
- IDEAL Anti Oxidant, 8 oz (30-030)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- CHASE PRODUCTS Champion's Choice Galv Off 12 oz. Can, 12 Cans/Case - 438-5117 (438-5117)
- Ultratech Corrosion Inhibitors