Shop All Drain and Gutter Protectors
Ultratech
Filter Sock, 4 In. H, 108 In. L, Green
Mfr # 9453
Zoro # G8254565
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE, Woven Geotextile
- Color Green
- Removes Helps remove certain chemicals, hydrocarbons and odors
- Standards 40 CFR 122.26, NPDES, TMDL Requirements
- UV Resistant Yes
Product Information
- Brand Ultratech
- MFR # 9453
- Zoro # G8254565
- UPC # 808416001976
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Height | 4 in |
Width | 7 in |
Length | 9 ft |
Size | 7 in W x 4 in H x 9 ft L |
Details
Item | Filter Sock |
Material | HDPE, Woven Geotextile |
Color | Green |
Removes | Helps remove certain chemicals, hydrocarbons and odors |
Standards | 40 CFR 122.26, NPDES, TMDL Requirements |
UV Resistant | Yes |
Flow Capacity | 195 gpm |
For Use With | Storm Drains, Downspouts, Gullies, Ditches |
Substances Filtered | Chemicals; Hydrocarbons |
Recycled Content (%) | No Recycled Content |
Outer Mesh Material | Polymer |
Sock/Boom Profile | Flat |
Composition | Activated Carbon Filler with Polymer Outer Mesh |
Filler Material | Activated Carbon |
Series | Ultra-Filter Sock |
Description
Filter Sock, Color Green, Composition Activated Carbon Filler with Polymer Outer Mesh, Filler Material Activated Carbon, Length 9 ft, Outer Mesh Material Polymer, Outside Skin Material Polymer, Product Type Filter Sock, Recycled Content ( Percent) No Recycled Content, Series Ultra-Filter Sock, Size 7 in W x 4 in H x 9 ft L, Sock/Boom Profile Flat, Standards 40 CFR 122.26, NPDES, TMDL Requirements, Substances Filtered Chemicals; Hydrocarbons, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) White (898-008)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Catch Basin Insert, Black, 6" H, 15" L (9393)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- PIG PIG Drain Plug, Yellow (PLR252)
- Ultratech Drain and Gutter Protectors