Shop All Repair Putties
Ultratech
Epoxy Putty, Stick, 4 oz., PK12
Mfr # 2120
Zoro # G7901096
original price:
$110.99
5% off
new price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Moldable
- Size 4 oz
- Color Gray
- Container Type Stick
- Functional Cure 2 min
Product Information
- Brand Ultratech
- MFR # 2120
- Zoro # G7901096
- UPC # 808416000962
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Putty, Container Type Stick, Application Multipurpose Repair, Base Material Epoxy, Color Gray, Container Size 4 oz, Full Cure Time 1 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 min, Finishing Features Paintable, Sandable, For Use On Surface Material Ceramic, Glass, Masonry, Metal, Plastic, Wood, Standards 40 CFR 263.30, Flash Point Greater than 200 Degrees F, Maximum Setting Time 20 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- LOCTITE Super Glue, Professional Series, .71 fl oz., Bottle (1365882)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- LOCTITE Gray Fixmaster® Steel Putty, 1 lb. Kit (219292)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- EVERCOAT LIQUID HARDENER 1.5OZ (100603)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32046 H Pronto Kombi Spot Putty (USC-32046)
- Ultratech Repair Putties