Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene
Mfr # 2329
Zoro # G7431277
original price:
$401.99
5% off
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Standards 40 CFR 264.175, EPA, SPCC
- Length 52 in
- Material Polyethylene
- Load Capacity 3,000 lb
Product Information
- Brand Ultratech
- MFR # 2329
- Zoro # G7431277
- UPC # 808416023299
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 52 in |
Height | 5 3/4 in |
Width | 26 in |
Dimensions | 52 in L x 26 in W x 5 3/4 in H |
Bladder Width | 66 in |
Bladder Length | 65 1/2 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 88 gal, Spill Containment Load Capacity 3,000 lb, Length 52 in, Width 26 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PPG-02-S)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RD_14X10 (U1-1009-RD_14X10)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- Ultratech Spill Control Supplies