Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene
Mfr # 1346
Zoro # G8195284
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 4
- Material Polyethylene
- Standards 40 CFR 264.175, EPA, SPCC
- Length 48 in
- Color Yellow/Black
Product Information
- Brand Ultratech
- MFR # 1346
- Zoro # G8195284
- UPC # 808416013467
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 48 in |
Width | 48 in |
Height | 7 in |
Dimensions | 48 in L x 48 in W x 7 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 48 in, Width 48 in, Height 7 in, Drain Included Yes, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, 4XL, PK12 (2510/14)
- RED KAP Butcher Frock (KS60WH RG XXL)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- Ultratech Spill Control Supplies