Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 40" L
Mfr # 9607
Zoro # G7328207
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Covered/Uncovered Uncovered
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Number of Drums 1
Product Information
- Brand Ultratech
- MFR # 9607
- Zoro # G7328207
- UPC # 808416096071
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 40 in |
Length | 40 in |
Dimensions | 40 in L x 40 in W x 12 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 1, Spill Capacity 62 gal, Spill Containment Load Capacity 800 lb, Length 40 in, Width 40 in, Height 12 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- SPILLTECH SpillCurb (MR8014)
- Ultratech Spill Control Supplies