Ultratech

Drip Tray for Oil Mop, 34-3/4 In. L (Discontinued)



This Product is Discontinued
Shop for all Mops

Key Features

  • Standards SWPPP
  • Material Plastic
  • Length 24 in
  • Color White
  • Height 8 in
See all product information

Product Information

  • Brand Ultratech
  • MFR # 3307
  • Zoro # G0858277
  • UPC #
    808416033076
  • Country of Origin United States
  • Category Mops

Dimensions

Length 24 in
Height 8 in
Width 6 in
Usable Length 24 in
Usable Dimensions 24 in L x 6 in W
Usable Width 6 in
Dimensions 24 in L x 6 in W x 8 in H

Description

Ultra Oil Mop(R) Drip Tray, Product Type Spill Tray, Components Included (1) Container, (1) Lid, Dimensions 24 in L x 6 in W x 8 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products