Shop All Drain and Gutter Protectors
Ultratech
Drain Seal Wall Mount, 54 In. L
Mfr # 2143
Zoro # G1339667
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Dimensions 7 in dia x 51 in L
- Standards NPDES and SPCC
- For Use With 42 in x 42 in, 48 in x 48 in, 42 in Diameter Drain Seals
Product Information
- Brand Ultratech
- MFR # 2143
- Zoro # G1339667
- UPC # 808416021431
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 51 in L |
Width | 7 in |
Height | 7 in |
Length | 51 in |
Fits Drain Dia. | Fits 42 x 42, 48 x 48, and 42 in. dia. Drain Seals |
Diameter | 7 in |
Details
Item | Drain Seal Wall Mount |
Material | Polyethylene |
Color | Yellow |
Standards | NPDES and SPCC |
For Use With | 42 in x 42 in, 48 in x 48 in, 42 in Diameter Drain Seals |
Includes | Hardware |
For Use With Mfr. Model Number | 2131, 2132, 2137, 2203, 2204, 2211 |
Storage Type | Drain Seal Storage Case |
Mount Type | Wall Mount |
Includes Mounting Hardware | Yes |
Description
Drain Seal Wall Mount, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 51 in L, For Use With 42 in x 42 in, 48 in x 48 in, 42 in Diameter Drain Seals, For Use With Grainger Item Number 3EWR8, 3EWR9, 3EWT5, For Use With Mfr. Model Number 2131, 2132, 2137, 2203, 2204, 2211, Height 7 in, Includes Mounting Hardware Yes, Length 51 in, Material Polyethylene, Mount Type Wall Mount, Storage Type Drain Seal Storage Case, Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Indiana (WS-A-1014-Indiana)
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- KONG USA Aro HPPE Rescue Y Lanyard 24"/12" (276D075B1KK)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- ULTRATECH Filter Sock, Sediment Removal, 108 In. L (9457)
- DRAIN-SLEEVE 4 In. W x 100 Ft. L Fabric Drain Guard Sock (04100-10)
- Ultratech Drain and Gutter Protectors