Shop All Drain and Gutter Protectors
Ultratech
Drain Seal Wall Mount, 29 In. L
Mfr # 2140
Zoro # G1963464
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Includes Hardware
- Height 7 in
- Material Polyethylene
- Length 27 in
Product Information
- Brand Ultratech
- MFR # 2140
- Zoro # G1963464
- UPC # 808416021400
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 7 in |
Height | 7 in |
Length | 27 in |
Fits Drain Dia. | Fits 18 x 18, 24 x 24, 18 x 58, 12 in. dia., and 20 in. dia. Drain Seals |
Diameter | 7 in |
Dimensions | 7 in dia x 27 in L |
Details
Includes | Hardware |
Material | Polyethylene |
Item | Drain Seal Wall Mount |
Color | Yellow |
Standards | Made in the USA |
For Use With | 18 in x 18 in, 24 in x 24 in, 18 in x 58 in, 12 in Diameter, 20 in Diameter Drain Seals |
For Use With Mfr. Model Number | 2126, 2127, 2134, 2135, 2124, 2200, 2201, 2206, 2208, 2209 |
Storage Type | Drain Seal Storage Case |
Mount Type | Wall Mount |
Includes Mounting Hardware | Yes |
Description
Drain Seal Wall Mount, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 27 in L, For Use With 18 in x 18 in, 24 in x 24 in, 18 in x 58 in, 12 in Diameter, 20 in Diameter Drain Seals, For Use With Grainger Item Number 3EWT6, 3EWR5, 3EWR6, 3EWT2, 3EWT3, For Use With Mfr. Model Number 2126, 2127, 2134, 2135, 2124, 2200, 2201, 2206, 2208, 2209, Height 7 in, Includes Mounting Hardware Yes, Length 27 in, Material Polyethylene, Mount Type Wall Mount, Storage Type Drain Seal Storage Case, Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 12' L (FLT561)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W (9322)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- Ultratech Spill Control Supplies