Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 54 In. L, Orange
Mfr # 2133
Zoro # G2066206
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Dimensions 54 in L x 54 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Product Information
- Brand Ultratech
- MFR # 2133
- Zoro # G2066206
- UPC # 808416021332
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 54 in L x 54 in W |
Width | 54 in |
Length | 54 in |
For Max Drain Size | 48 in L x 48 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Square |
Seal Type | Positive Seal |
Max. Storage Temperature | 120 Degrees F |
Reusable | Yes |
Min. Temperature | 0 Degrees F |
Tear Resistant | Yes |
Temp. Range | 0 Degrees to 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Temperature | 160 Degrees F |
Shape | Square |
Min. Storage Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Orange, Dimensions 54 in L x 54 in W, For Max Drain Size 48 in L x 48 in W, Length 54 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- DEWALT DEWALT DPG41 Select Shoulder Cowhide Leather Palm Glove (DPG41L)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ULTRATECH Drain Plug, Orange, 10 In (2119)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- PIG PIG Drain Plug, Yellow (PLR208)
- Ultratech Spill Control Supplies