Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, 8 In
Mfr # 2118
Zoro # G0318753
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Includes Removable Eyebolt
- Fits Drain Dia. 8 in
- Length 5 in without eyebolt
Product Information
- Brand Ultratech
- MFR # 2118
- Zoro # G0318753
- UPC # 808416021189
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Fits Drain Dia. | 8 in |
Length | 5 in without eyebolt |
Diameter at Center | 7 5/8 in |
Overall Height | 13 in |
Diameter at Bottom | 6 7/8 in |
Diameter At Top | 9 in |
Height | 5 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Orange |
Includes | Removable Eyebolt |
Max. Storage Temperature | 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Handle Type | Removable Eye Bolt |
Min. Storage Temperature | 0 Degrees F |
Storage Temp. | 0¿F - 120¿F |
Handle Material | Metal |
Weight | 12 lb |
Description
Drain Plug, Color Orange, Diameter At Top 9 in, Diameter at Bottom 6 7/8 in, Diameter at Center 7 5/8 in, Fits Drain Dia. 8 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 5 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 13 in, Plug Material Polyurethane, Product Weight 12 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-100)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR (29-0910B/7S)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- Ultratech Drain and Gutter Protectors