Shop All Drain and Gutter Protectors
Ultratech
Drain Plug, Orange, 6 In
Mfr # 2117
Zoro # G0829954
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Fits Drain Dia. 6 in
- Includes Removable Eyebolt
- Length 4-1/2 in without eyebolt
Product Information
- Brand Ultratech
- MFR # 2117
- Zoro # G0829954
- UPC # 808416021172
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Fits Drain Dia. | 6 in |
Length | 4-1/2 in without eyebolt |
Diameter At Top | 7 in |
Diameter at Bottom | 5 in |
Height | 5 in |
Diameter at Center | 5 5/8 in |
Overall Height | 13 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Orange |
Includes | Removable Eyebolt |
Maximum Liquid Temperature Exposure | 225¿F for Up to 30 min |
Handle Type | Removable Eye Bolt |
Min. Storage Temperature | 0 Degrees F |
Handle Material | Metal |
Max. Storage Temperature | 120 Degrees F |
Storage Temp. | 0¿F - 120¿F |
Weight | 6 lb |
Description
Drain Plug, Color Orange, Diameter At Top 7 in, Diameter at Bottom 5 in, Diameter at Center 5 5/8 in, Fits Drain Dia. 6 in, Handle Material Metal, Handle Type Removable Eye Bolt, Height 5 in, Includes Removable Eyebolt, Maximum Liquid Temperature Exposure 225�F for Up to 30 min, Max. Storage Temperature 120 Degrees F, Min. Storage Temperature 0 Degrees F, Overall Height 13 in, Plug Material Polyurethane, Product Weight 6 lb, Storage Temp. 0�F - 120�F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC-BDP/UBK)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0317YB)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Dark Lenses, Non-Slip Ear Pieces (SCOUT)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Plug, Orange, 10 In (2119)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- ULTRATECH Drain Seal, 42 In. L, 500 mil (2161)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- ULTRATECH Filter Sock, Sediment Removal, 108 In. L (9457)
- Ultratech Drain and Gutter Protectors