Shop All Secondary Spill Containment
Ultratech
Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene
Mfr # 1166
Zoro # G9841133
Item requires special delivery charges. A $800.00 per item surcharge will be applied.
$6,784.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 9,000 lb
- Spill Containment Opening Type Upper Rolltop, Lower Double Doors
- Color Yellow/Black
- Standards 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES
- Includes (3) Spill Pallets and (2) Expansion Tank
Product Information
- Brand Ultratech
- MFR # 1166
- Zoro # G9841133
- UPC # 808416011661
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 188 in |
Height | 79 in |
Width | 93 in |
Dimensions | 188 in L x 93 in W x 79 in H |
Description
Covered Triple IBC Containment Unit, Covered, Spill Capacity 355 gal, Spill Containment Load Capacity 9,000 lb, Length 188 in, Width 93 in, Height 79 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- PIP Bronze Series Leather/Fabric Work Gloves, Small (Size 7), Gray/Green, Pair, PK12, 12PK (83-6563/S)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- Ultratech Spill Control Supplies