Shop All Secondary Spill Containment
Ultratech
Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene
Mfr # 1081
Zoro # G7337970
product price: $1,603.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,603.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Containment Load Capacity 6,000 lb
- Color Yellow
- Spill Containment Opening Type Hinged Lift Up
- Standards 40 CFR 264.175, 40 CFR 122.26, EPA, NPDES, SPCC
Product Information
- Brand Ultratech
- MFR # 1081
- Zoro # G7337970
- UPC # 808416010817
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 57 in |
Height | 64 1/2 in |
Width | 54 in |
Dimensions | 57 in L x 54 in W x 64 1/2 in H |
Description
Covered Hard Top Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 57 in, Width 54 in, Height 64 1/2 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, 2XL (7603200)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Replacement Stencil Ink Roller, 3"W (RM10-30F)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1146)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- Ultratech Secondary Spill Containment