Shop All Safety Cabinet Accessories
Ultratech
Containment Utility Tray, 17 In. W
Mfr # 1061
Zoro # G2555287
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Made in the USA
- Height 4 in
- Material Polyethylene
- Color White
- Includes Pour Spout
Product Information
- Brand Ultratech
- MFR # 1061
- Zoro # G2555287
- UPC # 808416010619
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 4 in |
Width | 17 in |
Length | 21 in |
Depth | 21" |
Usable Dimensions | 17 1/2 in L x 13 1/2 in W |
Usable Length | 17 1/2 in |
Usable Width | 13 1/2 in |
Dimensions | 21 in L x 17 in W x 4 in H |
Description
Containment Utility Tray, Color White, Connectable No, Dimensions 21 in L x 17 in W x 4 in H, Grate Color Black, Grate Material Polyethylene, Height 4 in, Includes Pour Spout, Includes Drain No, Indoor/Outdoor Use Indoor, Length 21 in, Manufacturer Warranty 5 yr, Pour Spout Yes, Product Type Spill Tray, Product Weight 9 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 2.9 gal, Standards Made in the USA, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx2 In (3LZ43)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- BRK Smoke Alarm Ion 120V+Bat (9120B-12ST)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- Ultratech Safety Cabinet Accessories