Shop All Spill Containment Accessories
Ultratech
Containment Pool, 250 gal. Spill Cap.
Mfr # 8160
Zoro # G7337937
product price: $352.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Outside Dia. 86 ft.
- Inside Dia. 85 ft.
- Color Yellow
- Standards SPCC
- Spill Capacity 250 gal
Product Information
- Brand Ultratech
- MFR # 8160
- Zoro # G7337937
- UPC # 808416081602
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 86 ft. |
Inside Dia. | 85 ft. |
Width | 85" |
Length | 85" |
Height | 12 in |
Top Diameter | 73 in |
Bottom Diameter | 7 ft |
Details
Color | Yellow |
Standards | SPCC |
Spill Capacity | 250 gal |
Item | Containment Pool |
Material | Polyethylene |
Type | Economy Model - 250 gal (946 L) |
Shape | Circle |
Spill Capacity, gal. | 250 gal |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Product Type | Pop-Up Pool |
Sidewall Type | Auto-Rising |
Supports SPCC Compliance | Yes |
Series | Ultra |
Sidewall Support Material | Steel/Polyethylene |
Description
Containment Pool, Bottom Diameter 7 ft, Color Yellow, Height 12 in, Indoor/Outdoor Use Outdoor, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Pop-Up Pool, Spill Capacity, gal. 250 gal, Standards SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Top Diameter 73 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6000 11M)
- LIBERTY GLOVE & SAFETY Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2000WC/S)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- Ultratech Spill Containment Accessories