Shop All Drum Accessories
Ultratech
CNTNMNT ULTRA DRUM TRAY 1 DRM
Mfr # 1045
Zoro # G4759544
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 55 and 30 gallon drums, buckets and pails
- Height 8 1/8 in
- Body Material Polyethylene
- Capacity 22.8 gal
- Spill Capacity 22.8 gal
Product Information
- Brand Ultratech
- MFR # 1045
- Zoro # G4759544
- UPC # 808416010459
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 8 1/8 in |
Overall Height | 8 in |
Drum Dia. | 27 1/8 in |
Dia. | 32 in |
Disassembled Size | 32" D.E., Abertura de 27-1/8" Dia., 8-1/8" Alto |
Assembled Size | 27-1/8 in Dia opening, 32 in OD, 8 1/8 in height |
For Maximum Drum Diameter | 32 in |
Manufacturer Warranty Length | 5 yr |
Description
Drum Tray, Color Yellow, Composition Polyethylene, Height 8 1/8 in, Includes -, Manufacturer Warranty 5 yr, Product Type Drum Tray, Spill Capacity 22.8 gal, Standards Meet EPA Container Storage Regulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (I 2005)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- ULTRATECH Replacement Grate (423)
- ULTRATECH Replacement Grate (9573)
- ULTRATECH Self Bailers (9926)
- ULTRATECH Self Bailers (9937)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- ULTRATECH Bulkhead Fitting (1357)
- JUSTRITE Justrite® 8101 Brass Vertical Safety Drum Vent for Petroleum Based Applications (8101)
- Ultratech Drum Accessories