Shop All Drain and Gutter Protectors
Ultratech
Catch Basin Insert, Black, 4" H, 15" L
Mfr # 9800
Zoro # G7337340
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven, Polypropylene Geotextile/ Ultra-Archaea
- Color Black
- Dimensions 48 in L x 36 in W x 18 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Product Information
- Brand Ultratech
- MFR # 9800
- Zoro # G7337340
- UPC # 808416098006
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 36 in W x 18 in H |
Height | 18 in |
Length | 4 ft |
Opening Size | 10" |
Width | 36 in |
Details
Item | Catch Basin Insert |
Material | Non-Woven, Polypropylene Geotextile/ Ultra-Archaea |
Color | Black |
Removes | Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
Oil Capacity | 1.9 gal |
Flow Capacity | 500 gpm |
Includes | 4 ft Tether |
Micron Rating | 80/180 |
Substances Filtered | Grease, Oil, Sediment |
Retaining Rods Required | Not Required |
Max. Flow Rate | 500 gpm |
Filtration Capacity | Oil Capacity: 1.9 gal; Sediment Capacity: 300 lb |
Filter Material | Polypropylene |
Recycled Content (%) | No Recycled Content |
Sediment Capacity (Weight) | 300 lb |
For Drain Type | Catch Basin |
Weight | 1 |
Description
Catch Basin Insert, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 4 ft, Width 36 in, Height 18 in, Oil Capacity 1.9 gal, Material Non-Woven, Polypropylene Geotextile/ Ultra-Archaea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Mat, Black, 9/16" x 4ft. x 75ft., Full Roll (415.916X4X75BK)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- CESTUS Work Gloves , RockHard Original #6208 PR (6207 M)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- ULTRATECH Catch Basin Insert, Black, 6" H, 15" L (9393)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- Ultratech Spill Control Supplies