Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY LEAD 12V18AH
Mfr # IM-12180NB
Zoro # G310723696
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18.0 Ah
Product Information
- Brand Ultratech
- MFR # IM-12180NB
- Zoro # G310723696
- UPC # 840049302488
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 18.0 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-free design with spill-proof construction
- •Rechargeable and can be mounted in any position
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- BATTERY CLERK AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery (POWERVAR-ABCEG251-11)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- Ultratech Sealed Lead Acid Batteries