Shop All Spill Containment Accessories
Ultratech
Absorbent Roll, Gray, 36" L
Mfr # 5207
Zoro # G7337867
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 ft W x 10 ft L
- Fluids Absorbed Oil Only, Petroleum
- Color Gray
- Volume Absorbed Range 0 to 9 gal
- Width 5 ft
Product Information
- Brand Ultratech
- MFR # 5207
- Zoro # G7337867
- UPC # 808416052077
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 5 ft W x 10 ft L |
Width | 5 ft |
Length | 10 ft |
Details
Fluids Absorbed | Oil Only, Petroleum |
Color | Gray |
Volume Absorbed Range | 0 to 9 gal |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Perforated | No |
Thickness | 1/8" |
Material | Ultra-Filter-Tex |
Includes | (2) Tethers |
Item | Maintenance Blanket |
Volume Absorbed Per Pkg. | 3.9 gal. |
Spill Capacity | 8.3 gal |
Volume Absorbed per Pkg. | 3.9 gal |
Number of Layers | 1-ply |
Substances Filtered | Hydrocarbons, Oils |
Dimpled | No |
Number of Pads | 1 |
Filtration Capacity | Oil Capacity: 4 gal/Pad; 4 gal/Pack |
Oil Capacity/Pack | 4 gal |
Oil Capacity/EA | 4 gal |
Series | Ultra-Filter-Tex |
Description
Absorbent Maintenance Blanket, Spill Control - Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 3.9 gal., Length 3 ft., Width 3 ft., Material Recycled Synthetic Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- Ultratech Spill Containment Accessories