Shop All Sealed Lead Acid Batteries
Ultratech
6V 4AH SLA BATTERY
Mfr # IM-640
Zoro # G010723699
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.0 Ah
Product Information
- Brand Ultratech
- MFR # IM-640
- Zoro # G010723699
- UPC # 690113064039
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 4.0 Ah |
Description
Lead Acid battery chemistry delivers energy to the power supply through an easily controlled reaction
- •Proprietary Battery Size battery size for better reliance and dependable usability
- •6 V DC battery - Powers your power supply safely
- •More environment-friendly as compared to the disposable ones
- •4000 mAh battery capacity allows longer, charged usage in a dependable manner with maximum feasibility
- •Provides reliable power to your power supply with a capacity of 4000 mAh
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-304)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- OMRON ETHERNET CABLE COMPONENTS PLC AND DCS PARTS AND ACCESSORY (XS6G-T421-1)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SigmasTek SP12-3.5 (ML3-1291766)
- Ultratech Sealed Lead Acid Batteries