Shop All Sealed Lead Acid Batteries
Ultratech
12V 2.5AH SLA BATTERY F1
Mfr # IM-1220F1
Zoro # G110723711
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2.5 Ah
Product Information
- Brand Ultratech
- MFR # IM-1220F1
- Zoro # G110723711
- UPC # 840049307070
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 2.5 Ah |
Description
Maintenance-free design with spill-proof construction
- •Absorbent Glass Mat (AGM) Technology
- •Rechargeable and can be mounted in any position
- •Shock and vibration resistant; ABS case and cover (UL94:HB)
- •High purity PbCaSn raw material alloy used for plate grids, assuring less gassing & low self-discharge rate
- •5-year design life (77°F)
- •Compliance with IEC 60896 standards
- •UL, CE Certified
- •1-year warranty
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 1.5 foot (FWT10W1-01201.5)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for KT-1280 (ML8-1213335404)
- Ultratech Sealed Lead Acid Batteries