Shop All Sealed Lead Acid Batteries
Ultratech
12V 1.3AH SLA BATTERY
Mfr # IM-1213
Zoro # G310723672
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1.3 Ah
Product Information
- Brand Ultratech
- MFR # IM-1213
- Zoro # G310723672
- UPC # 690113012139
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 1.3 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-Free Design with Spill Proof Construction
- •Rechargeable; can be mounted in any position.
- •Shock and vibration resistant; ABS Case and Cover (UL94:HB)
- •UL, CE Certified
- •5-year design life; 1-year warranty
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Aerosol Duster, Size 16 oz. (05185)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH BATTERY LEAD 12V26AH (IM-12260F2)
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 6V 4AH SLA BATTERY (IM-640)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- Ultratech Sealed Lead Acid Batteries