Shop All Sealed Lead Acid Batteries
Ultratech
12V 12AH SLA BATTERY
Mfr # IM-12120
Zoro # G510723700
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12.0 Ah
Product Information
- Brand Ultratech
- MFR # IM-12120
- Zoro # G510723700
- UPC # 690113121206
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 12.0 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-free design with spill-proof construction
- •Rechargeable and can be mounted in any position
- •Shock and vibration resistant; ABS Case and Cover (UL94:HB)
- •5-year design life; 1-year warranty
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- BLACK BOX 42U RACK ELITE SERVER CAB NON CANCELABLE/NON RETURNABLE (EC42U3042SMNM2YK)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Super12 Slider 12v Gate Opener - 6 Pack (ML9-12MP6113841112)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kawasaki KMX14-BS Motorcycle (YTX14-BS365)
- Ultratech Sealed Lead Acid Batteries