Shop All Outdoor Benches
Ultrasite
Surface Mount Park Bench W/ Back, Red
Mfr # 940SM-V6-RED
Zoro # G0050747
product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/4 in
- Frame Material Steel
- Overall Depth 22 3/8 in
- Frame Finish Powder Coated
- Features MIG Welded Frame, UltraCoat Extra Heavy Duty
Product Information
- Brand Ultrasite
- MFR # 940SM-V6-RED
- Zoro # G0050747
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 1/4 in |
Overall Depth | 22 3/8 in |
Overall Length | 72 in |
Seat Depth | 12 in |
Seat Height | 18 1/4 in |
Back Depth | 12 in |
Frame Diameter | 2 3/8 in |
Back Height | 35 1/4 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 22 3/8 in, Overall Height 35 1/4 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 35 1/4 in, Edge Style Rounded, Features MIG Welded Frame, UltraCoat Extra Heavy Duty, Frame Finish Powder Coated, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Resistor Assy (RESISTOR ASSY EZGO / CUSHMAN / TEXTRON)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- BANIXX Shampoo 16 oz. (3589)
- OREGON Mower Blade (396-707)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- SOUNDBEST KIDS BENCH ESSENTIALS (SXL-PB401B-N)
- Ultrasite Outdoor Benches