Shop All Picnic Tables
Ultrasite
Picnic Table, Cedar, 72 in. W, Hexagon
Mfr # PB 6HEXCED
Zoro # G3365385
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Shape Hexagon
- Tabletop Material Recycled Plastic
- Overall Width 75 1/2 in
- Overall Depth 72 in
- Diameter 72 in
Product Information
- Brand Ultrasite
- MFR # PB 6HEXCED
- Zoro # G3365385
- UPC # 845720011741
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 75 1/2 in |
Overall Depth | 72 in |
Diameter | 72 in |
Overall Height | 28 3/4 in |
Bench Height | 17 in |
Umbrella Hole Diameter | 1 9/16 in |
Tabletop Length | 48 1/2 in |
Overall Length | 77 1/8 in |
Bench Depth | 9 1/4 in |
Bench Length | 49 in |
Tabletop Width | 41 1/2 in |
Length | 72" |
Description
Hexagonal Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 9 1/4 in, Bench Height 17 in, Bench Length 49 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole Yes, Mounting Location Portable, Number of Benches 3, Overall Diameter Not Applicable, Overall Height 28 3/4 in, Overall Length 77 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC FC-2730 Cartridge 7.5 x 14.75 in. 65 sq. ft. (APCC7211)
- TOMAHAWK POWER Water Pump 450 PSI Spare Part for TPS25 Backpack Sprayer (TPS25-PUMP)
- LIVING ACCENTS COCO LINER 30"" TROUGH (88598)
- MTD Charger (725-05031)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Park ADA Square Table, 46"x55", Black (358H-V-BLACK)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- Ultrasite Picnic Tables