Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. W, 48 in. H, Gray
Mfr # PB 6GRACOLE
Zoro # G3365595
original price:
$1,201.20
26% off
new price: $876.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 3,000 lb
- Overall Height 33 1/2 in
- Color Gray
- Frame Material Recycled Plastic
Product Information
- Brand Ultrasite
- MFR # PB 6GRACOLE
- Zoro # G3365595
- UPC # 845720011826
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 1/2 in |
Overall Depth | 26 7/8 in |
Length | 72 in |
Board Dimensions | 2 in x 6 in |
Board Width | 6 in |
Overall Length | 72 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 72 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 3,000 lb, Frame Color Black, Surface Texture Plank, Board Width 6 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 356 Ultra Wash Super Concentrated RV Was and Wax - 55 Gallon (356)
- STENS Traction Cable For Toro 22210 mower 126-1664 53 1/4 Cable Length; (290-930)
- VULCAN Garden Hoe, 6 in W Blade, Forged Blade, Fiberglass Handle, 6234 in OAL (34467 ATJ-F)
- MTD Tube-Exhaust Lh (751-10253)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- Ultrasite Outdoor Benches