Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, 16 in. H, Gray
Mfr # PB 6GRASPOE
Zoro # G3365525
original price:
$528.99
11% off
new price: $468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 3,000 lb
- Overall Height 18 in
- Color Gray
- Frame Material Recycled Plastic
Product Information
- Brand Ultrasite
- MFR # PB 6GRASPOE
- Zoro # G3365525
- UPC # 845720011895
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 23 in |
Height | 16 in |
Length | 72 in |
Board Dimensions | 2 in x 4 in |
Board Width | 4 in |
Overall Length | 72 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back No, Mounting Location Portable, Surface, Overall Depth 23 in, Overall Height 18 in, Overall Length 72 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 3,000 lb, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Board Width 4 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- ILC Replacement For CLUB CAR 105081001 (105081001)
- MOTOMCO Motomco Gopher Killer (32546)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324597107 Washington Redskins Party Platter (2324597107)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- Ultrasite Outdoor Benches