Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 48 in. L, 36 in. H, Brown
Mfr # 922-S4-BROWN
Zoro # G3326751
product price: $1,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 300 lb
- Overall Height 36 1/8 in
- Color BROWN
- Frame Material Pre-Galvanized Steel
Product Information
- Brand Ultrasite
- MFR # 922-S4-BROWN
- Zoro # G3326751
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 36 1/8 in |
Overall Depth | 27 1/4 in |
Seat Depth | 15 in |
Seat Height | 18 1/8 in |
Overall Length | 48 in |
Description
Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Brown, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Brown, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Iris (194061009291)
- A & I PRODUCTS Radiator 28.5" x22" x8.5" (A-5172926)
- FROSTBITE Snow Brush, 24 (074-19624)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- LIVING ACCENTS Brown Steel Frame Bench Glider (H22SK2260)
- Ultrasite Patio Furniture