Shop All Playground Equipment
Ultraplay
Deer Creek Playground, Playful
Mfr # UPLAY-002-P
Zoro # G0050948
product price: $9,401.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$9,401.99
Free 30-Day Returns
Key Features
- Color Multi-Color
- Features 4 ft Beanstalk Climber, Bongo and Bass Drums, Crawl Tunnel, Curved Slide, Rain Wheel, Vine Climber
- Material Galvanized Steel (Tube), Plastic
- For Age Range 2 to 5 yr, 5 to 12 yr
- ADA Accessibility ADA Accessible
Product Information
- Brand Ultraplay
- MFR # UPLAY-002-P
- Zoro # G0050948
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Length | 27.4 ft |
Installation Zone Width | 25.8 ft |
Details
Color | Multi-Color |
Item | Playground |
Features | 4 ft Beanstalk Climber, Bongo and Bass Drums, Crawl Tunnel, Curved Slide, Rain Wheel, Vine Climber |
Material | Galvanized Steel (Tube), Plastic |
For Age Range | 2 to 5 yr, 5 to 12 yr |
ADA Accessibility | ADA Accessible |
Mount Type | Ground Spike |
Standards | ASTM F1292, CSPC Compliant |
User Capacity - Low | 13 |
Style Name | Deer Creek |
User Capacity - High | 25 |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- CARGO MAXX Tricot Red Flag 18x18 w/2 grommets (122-10028)
- REPEL Insect Repellent, 6.5 oz., Aerosol (HG-94127)
- STENS Chain Adjuster Screw Kit For Husqvarna 154 254 255 257 261 262 (635-324)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- LAKELAND MILLS Lakeland Mills CFU129 Tete-A-Tete Porch Swing (CFU129)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- SIMPLAY3 Young Explorers Indoor/Outdoor Modular P (220070-01)
- LAKELAND MILLS Country Porch Swing- 5 ft. (CF75)
- Ultraplay Playground Equipment