Shop All Greases & Lubricants
This Product is Discontinued
Ultralube
Wheel Bearing Grease Can Blue (Discontinued)
Mfr # 10333
Zoro # G3626366
This Product is Discontinued
Key Features
- Size 16 oz
- Container Type Can
- Specific Gravity 0.92
- Max. Operating Temp. 427 Degrees F
- Application Ag Equipment, Chassis, Extreme Pressure Applications, Heavy Duty Applications, Industrial, Trailer Bearings, Truck, Wheel Bearings
Product Information
- Brand Ultralube
- MFR # 10333
- Zoro # G3626366
- UPC # 079700103335
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Wheel Bearing Grease |
Container Type | Can |
Specific Gravity | 0.92 |
Max. Operating Temp. | 427 Degrees F |
Application | Ag Equipment, Chassis, Extreme Pressure Applications, Heavy Duty Applications, Industrial, Trailer Bearings, Truck, Wheel Bearings |
Standards | NLGI GC-LB |
Color | Blue |
Timken OK Load | 40 lb |
Type | Disc/Drum Wheel Bearing Grease |
NLGI Grade | 2 |
Dropping Point | 527 Degrees F |
Flash Point | Up to 620 Degrees F |
Description
Wheel Bearing Grease, Container Type Can, Container Size 16 oz, Standards NLGI GC-LB, Color Blue, Dropping Point 527 Degrees F, Flash Point Up to 620 Degrees F, Specific Gravity 0.92, Timken OK Load 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.