Shop All Specialty Rechargeable Batteries
Ultralast
Ultralast GBASP-11LI 2.4V & 400 mAh Replacement Nickel Metal Hydride Battery for Nintendo Wii Video Game Controller
Mfr # GBASP-11LI
Zoro # G804127849
original price:
$36.91
16% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 400mAh
- Height 0.7"
- Width 1.4"
- Terminal Type - Batteries Pressure
- Voltage 2.4V
Product Information
- Brand Ultralast
- MFR # GBASP-11LI
- Zoro # G804127849
- UPC # 728286577046
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.7" |
Width | 1.4" |
Length | 3.5" |
Details
Capacity - Batteries | 400mAh |
Terminal Type - Batteries | Pressure |
Voltage | 2.4V |
Battery Chemistry | Nickel Metal Hydride (NIMH) |
Item | Battery |
Number of Cells | 2 |
Description
Features
- Holds 80% of charge after 12 months when not in use
- Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
- Nintendo - WII Controllers, Nintendo - Wii
- Battery Type: Nickel Metal Hydride (NIMH)
- Capacity: 400 mAh
- Voltage: 2.4V
- Dimension: 0.7" H x 1.4" W x 3.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- DURACELL BATTERIES ALKLINE 9V 4PK (MN16B4DW)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-70)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Replacement for Schumacher SB 12750 (ML75-12INT53)
- ULTRALAST Ultralast TOOL-149 Replacement Porter Cable 12v 1500mAh Power Tool Battery (TOOL-149)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ULTRALAST Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey (PDA-204LI-HC)
- ULTRALAST Ultralast PDA-168LI 3.7 V & 650 mAh Sansa E250 Replacement Battery for SanDisk 54-57-00046; Interstate-LIT0181 (PDA-168LI)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ILC Replacement for Deka 7269 (7269 DEKA)
- Ultralast Specialty Rechargeable Batteries