Shop All Disposable Specialty Batteries
Ultralast
Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery
Mfr # CEL-G4
Zoro # G0984489
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Voltage 3.85V DC
- Battery Capacity 3000 mAh
- Fits Brand LG
- For Use With LG - DS1402, LG - G4, LG - H810, LG - H811, LG - H815T, LG - H8185K, LG - H818N, LG - H818P, LG - H818T, LG - H819, LG - LS991, LG - VS986, LG - G Stylo, LG - G Stylo LTE, LG - G Stylus HDTV Dual SIM, LG - G Vista 2, LG - G4 Dual SIM, LG - G4 Dual-LTE, LG - G4 Note, LG - G4 Pro, LG - G4 Stylus, LG - H540, LG - H540T, LG - H631, LG - H634, LG - H740, LG - LGLS770ABB, LG - LS770, LG - MS63, LG - P1s, LG - VS999, LG - X190, LG - X190 Ray Dual SIM
Product Information
- Brand Ultralast
- MFR # CEL-G4
- Zoro # G0984489
- UPC # 728286977921
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Depth | 3.4 in |
Height | 0.2 in |
Width | 1.7 in |
Details
Item | Battery |
Battery Chemistry | Lithium Ion |
Voltage | 3.85V DC |
Battery Capacity | 3000 mAh |
Fits Brand | LG |
For Use With | LG - DS1402, LG - G4, LG - H810, LG - H811, LG - H815T, LG - H8185K, LG - H818N, LG - H818P, LG - H818T, LG - H819, LG - LS991, LG - VS986, LG - G Stylo, LG - G Stylo LTE, LG - G Stylus HDTV Dual SIM, LG - G Vista 2, LG - G4 Dual SIM, LG - G4 Dual-LTE, LG - G4 Note, LG - G4 Pro, LG - G4 Stylus, LG - H540, LG - H540T, LG - H631, LG - H634, LG - H740, LG - LGLS770ABB, LG - LS770, LG - MS63, LG - P1s, LG - VS999, LG - X190, LG - X190 Ray Dual SIM |
Application | Cell Phone |
Environmentally Friendly | Yes |
Rechargeable | Yes |
Description
Battery,3.85V,Lithium Ion Ultralast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- BATTERY CLERK AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery (POWERVAR-ABCEG251-11)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- PYLE Pro DJ Tripod Adjustable Notebook Computer Stand (PLPTS2)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL124)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Cordless Phone Battery (BATT-CS50)
- ULTRALAST Battery 8.4 Volt Nickel Metal Hydride Ultralast Rechargeable 9 Volt Battery (UL9V)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-6)
- Ultralast Disposable Specialty Batteries