Shop All Disposable Specialty Batteries
Ultralast
Battery 1.55 Volt Silver Oxide Ultralast Watch Battery
Mfr # UL371
Zoro # G2224815
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5V DC
- Battery Capacity 30 mAh
- Battery Chemistry Silver Oxide
- Application Watch
Product Information
- Brand Ultralast
- MFR # UL371
- Zoro # G2224815
- UPC # 076097303713
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Item | Battery,1.55V,Silver Oxide Ultralast |
Voltage | 1.5V DC |
Battery Capacity | 30 mAh |
Battery Chemistry | Silver Oxide |
Application | Watch |
Description
Battery,1.55V,Silver Oxide Ultralast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- ILC Replacement for Hoover S1103 (S1103 HOOVER)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for CyberPower CPS 825 AVR - 2 Pack (ML7-12MP2368113046863)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL961)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-E4210)
- ULTRALAST Battery Ultralast Cellular Phone/Smart Phone Charger (CEL-CHGMICRO)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL2CR5)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-243)
- Ultralast Disposable Specialty Batteries