Shop All Disposable Specialty Batteries
Ultralast
Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 4 Pack
Mfr # ULGHP4AA
Zoro # G2225104
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2V DC
- Battery Capacity 2400 mAh
- Standard Battery Size AA
- Battery Chemistry Nickel Metal Hydride (NiMH)
- For Use With Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2
Product Information
- Brand Ultralast
- MFR # ULGHP4AA
- Zoro # G2225104
- UPC # 076097961814
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Standard Battery Size | AA |
Details
Item | Battery,1.2V,Nickel Metal Hydride Ul |
Voltage | 1.2V DC |
Battery Capacity | 2400 mAh |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
For Use With | Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2 |
Application | Multipurpose |
Features | Battery Rechargeable |
Description
Battery,1.2V,Nickel Metal Hydride Ul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- EXELL BATTERY A21PX 4.5V Alkaline Battery 523 EN133A PC133A PX21 1306AP (A21PX)
- VERBATIM Micro Plus 16GB USB Flash Drive (97764)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- ULTRALAST Cell Phone Battery, ZTE Jasper Lte, Z718, Z718TL, Li3820T43P3h604655 (CEL-JASLTE)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2431)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL2CR5)
- ULTRALAST Headset Battery, XP Deus WS1, WS2, WS3, WS4, WS5 (HS-XPDWS1)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack (ULGHP2AA)
- Ultralast Disposable Specialty Batteries