Shop All Disposable Specialty Batteries
Ultralast
Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AA 2 Pack
Mfr # ULGED2AA
Zoro # G2225113
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Standard Battery Size AA
- Voltage 1.2V DC
- Battery Capacity 2100 mAh
- For Use With Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2
Product Information
- Brand Ultralast
- MFR # ULGED2AA
- Zoro # G2225113
- UPC # 076097961852
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Standard Battery Size | AA |
Details
Item | Battery,1.2V,Nickel Metal Hydride Ul |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Voltage | 1.2V DC |
Battery Capacity | 2100 mAh |
For Use With | Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2 |
Application | Multipurpose |
Features | Battery Rechargeable |
Description
Battery,1.2V,Nickel Metal Hydride Ul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- COMMSCOPE Replacement for Commscope Ewsh-90 (EWSH-90 COMMSCOPE)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Deep Cycle AGM Solar Battery Repl 33Ah, 34Ah, 36Ah (ML35-1274)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- ULTRALAST Alkaline N Batteries, 2PK (ULA2N)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-ER1)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL1220)
- ULTRALAST Cell Phone Battery, ZTE Jasper Lte, Z718, Z718TL, Li3820T43P3h604655 (CEL-JASLTE)
- ULTRALAST Battery Ultralast Cellular Phone/Smart Phone Charger (CEL-CHGCW-6)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-33)
- Ultralast Disposable Specialty Batteries