Shop All Instant Adhesives
This Product is Discontinued
Ultra-V Repair
UV Light Cure Repair Kit, 10g, Clear Color (Discontinued)
Mfr # 10GKClear
Zoro # G6616401
This Product is Discontinued
Key Features
- Application Home, Automotive, Electronics, Decoration
- Color Clear
- Includes Repair Material, UV Cure Light
- Curing Time 1 to 30 sec.
- Temp. Range -40 Degrees to 400 Degrees F
Product Information
- Brand Ultra-V Repair
- MFR # 10GKClear
- Zoro # G6616401
- UPC # 855880004576
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 10g |
Details
Item | UV Light Cure Repair Kit |
Application | Home, Automotive, Electronics, Decoration |
Color | Clear |
Includes | Repair Material, UV Cure Light |
Curing Time | 1 to 30 sec. |
Temp. Range | -40 Degrees to 400 Degrees F |
For Use With | Wood, Tile, Glass, Metal, Plastic, Brick, Masonry |
Description
UV Light Cure Repair Kit, Color Clear, Curing Time 1 to 30 sec, For Use With Wood, Tile, Glass, Metal, Plastic, Brick, Masonry
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.