Shop All Air Cleaners and Accessories
Ultra-Sun
Air Treatment System, 3 Stage, 1200 CFM
Mfr # Trio-1200
Zoro # G2304093
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type 3-Stage
- Width 21 to 30 in
- Voltage 120 V AC
- Height 11 to 20 in
Product Information
- Brand Ultra-Sun
- MFR # Trio-1200
- Zoro # G2304093
- UPC # 090747954858
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | 11 to 20 in |
Cord Length (Ft.) | 7 |
Width (In.) | 10 1/4 in |
Height (In.) | 17 in |
Depth (In.) | 25 in |
Overall Dimensions - H x W x D | 17 in x 10-1/4 in x 25 in |
Overall Depth | 10 in |
Overall Width | 25 in |
Overall Height | 17 in |
For Duct Cut-Out Width | 12 in |
Duct Insertion Length | 25 in |
For Duct Cut-Out Height | 16 in |
Compatible HVAC System Size | 1.5 to 5 tons |
Description
Air Treatment System, Compatible HVAC System Size 1.5 to 5 tons, Maximum Air Flow Capacity 1200 cfm, Voltage 120 V AC, Maximum Coverage Area 2,000 sq ft, Filters Out Bacteria, Dander, Dust, Fungi, Mold, Odors, Pollen, Smoke, Viruses, VOCs, Mounting Location Return Duct, For Duct Cut-Out Height 16 in, For Duct Cut-Out Width 12 in, Filters Included Pleated (Primary), Number of UV-C Bulbs 2, Duct Insertion Length 25 in, Install Angle Standard Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Q624A1014 120V Solid State (Q624A1014)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- DAYTON Hot Surface Ignitor (1FYA6)
- WHITE-RODGERS H06E-24 24" Thermocouple-30Mv (H06E-24)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- Ultra-Sun Air Cleaners and Accessories