Shop All Grills & Smokers
Ultra Site
650-3 20'' Inground Mount Dual Grate Grill with 3 1/2'' Post Diameter Posts
Mfr # 38A6503IG
Zoro # G411673401
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ultra Site
- MFR # 38A6503IG
- Zoro # G411673401
- Country of Origin United States
- Category Grills & Smokers
Description
Grill food to perfection with this convenient Ultra Site 650-3 20'' inground mount dual grate grill. Boasting 2 grates and 550 sq. in. of cooking space this grill is great for cooking up your signature meats and vegetables. The versatile cooking grates are adjustable to 4 different levels and they have cool-coil handles for easy safe adjustment.This grill features a rust-resistant high-temp firebox with a black powder-coated finish for superior durability. It is made with a welded 7 gauge base plate and 10 gauge side walls. This grill has 2 3 1/2'' diameter support posts made of galvanized iron pipe and it offers easy permanent inground mounting. Use it anywhere that requires outdoor grilling such as sporting events campgrounds and parks.Overall Dimensions:Length: 20''Depth: 28''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- LOGO BRANDS Alabama Frosty Fleece (102-25F-1)
- AFTERMARKET Lower Radiator Hose Fits Massey Ferguson 4WD Tractor 240 253 (3698937M1)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X12)
- NEW COURTYARD RCS Premier Series Double Side Burner, Slide-In - Propane (NE2648628)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- LODGE 12 in. Kickoff Charcoal Grill Black (L12RG)
- WEBER Weber Q3200 LP Grill (57060001)
- Ultra Site Grills & Smokers